Motion
NF35/7S
Chemical Resistant Gloves - Size Small
Mi Item #05536846
MFR #NF35/7S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves - Size Small
Mi Item #05536846
MFR #NF35/7S

Mfr description
NF35/7S OIL GRIP GLV SZ7
  • Light nitrile coating with advanced MicroFinish® provides abrasion resistance and exceptional oil grip
  • MicroFinish® surface is textured with thousands of microscopic pockets that disperse fluids and allow a high level of surface contact between glove and object
  • Two stage coating is impermeable to liquids, so that hands remain dry
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Features & Benefits
    • Light nitrile coating with advanced MicroFinish® provides abrasion resistance and exceptional oil grip• MicroFinish® surface is textured with thousands of microscopic pockets that disperse fluids and allow a high level of surface contact between glove and object• Two stage coating is impermeable to liquids, so that hands remain dry• Lightweight 13-gauge seamless nylon liner and a coating that is soft and flexible, make for an extremely comfortable, form-fitting glove• Launderable for added value and longer life• Applications: Any tasks where oily materials or surfaces are encountered, such as machine and automotive assembly, machine operation and materials handling
  • Prop 65
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)