Motion
NF35/11XXL
NorthFlex Oil Grip™ General Purpose Work Gloves - 2X-Large Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #05536847
MFR #NF35/11XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Oil Grip™ General Purpose Work Gloves - 2X-Large Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #05536847
MFR #NF35/11XXL

Mfr description
NF35/11XXL OIL GRIP GLV SZ11
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Color
    Black, Green
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    NorthFlex
  • Protection Type
    General Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)