Motion
NFD20B/7
NorthFlex Light Task Plus 5™ Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema/Fiberglass Liner
Mi Item #05536848
MFR #NFD20B/7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Light Task Plus 5™ Cut Resistant Gloves - Size Small, ANSI Cut Level A3, Dyneema/Fiberglass Liner
Mi Item #05536848
MFR #NFD20B/7

Mfr description
NFD20B/7 GLOVE SZ7
  • Highly advanced seamless liner contains “stretch-broken” Dyneema® yarn that is cool, stretchy and amazingly light
  • 13-gauge liner also contains glass fiber for enhanced cut resistance
  • Liner is stretchy and form-fitting, allowing superior dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Hand Type
    Pair
  • Industry Use
    Construction, Mining, Masonry Work, Oil and Gas, Sheet Metal and Glass Handling, Trash Collection and Recycling
  • Liner/Shell Material
    Dyneema/Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)