Motion
NFD20B/8
NorthFlex Light Task Plus 5™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Dyneema/Fiberglass Liner
MI ITEM #05536849
MFR #NFD20B/8
List Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NorthFlex Light Task Plus 5™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A3, Dyneema/Fiberglass Liner
MI ITEM #05536849
MFR #NFD20B/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.08/each for your price

Overview

Mfr description
NFD20B/8 GLOVE SZ8
  • Highly advanced seamless liner contains “stretch-broken” Dyneema® yarn that is cool, stretchy and amazingly light
  • 13-gauge liner also contains glass fiber for enhanced cut resistance
  • Liner is stretchy and form-fitting, allowing superior dexterity
  • Bi-polymer coating combines nitrile and PU (polyurethane) to provide a mechanically-tough, grippy and flexible surface
  • Black and dark blue colors hide dirt and grime
  • Uncoated back for ventilation and wearer comfort
  • Fully launderable
  • Color-coded hem
  • Applications: Suited to applications requiring a moderate to high level of protection from cut hazards combined with a high degree of dexterity and feel

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Black / Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema/Fiberglass
  • Industry Use
    Construction, Mining, Masonry Work, Oil and Gas, Sheet Metal and Glass Handling, Trash Collection and Recycling
  • Description Keyword
    Polyurethane Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text