Overview
Mfr description
NFD20B/11 GLOVE SZ11
- Highly advanced seamless liner contains “stretch-broken” Dyneema® yarn that is cool, stretchy and amazingly light
- 13-gauge liner also contains glass fiber for enhanced cut resistance
- Liner is stretchy and form-fitting, allowing superior dexterity
- Bi-polymer coating combines nitrile and PU (polyurethane) to provide a mechanically-tough, grippy and flexible surface
- Black and dark blue colors hide dirt and grime
- Uncoated back for ventilation and wearer comfort
- Fully launderable
- Color-coded hem
- Applications: Suited to applications requiring a moderate to high level of protection from cut hazards combined with a high degree of dexterity and feel
Specifications
- Glove Size2X-Large
- Ansi Isea Cut Resistance LevelA3
- Coating Outer Shell MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- Hand TypePair
- ColorBlack / Gray
- Cuff TypeKnitwrist
- Liner/Shell MaterialDyneema/Fiberglass
- Industry UseConstruction, Mining, Masonry Work, Oil and Gas, Sheet Metal and Glass Handling, Trash Collection and Recycling
- Description KeywordPolyurethane Coated Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data