Overview
Mfr description
HV200L HIVIS INSULATED GLV L
- Insulated breathable, water- and wind-resistant with rough Kevlar® palm pads and snow guard cuff
- Common applications are construction, carpentry, material handling, hand/power tool use, light demolition, search and rescue, and assembly, oil and gas industry
Specifications
- Glove SizeL or Size 9
- Material TypeGeneral Purpose Gloves
- Lining MaterialThermal
- UPC_NO45143002030
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data