Overview
Mfr description
HV200M HIVIS INSULATED GLV M
- Insulated breathable, water- and wind-resistant with rough Kevlar® palm pads and snow guard cuff
- Common applications are construction, carpentry, material handling, hand/power tool use, light demolition, search and rescue, and assembly, oil and gas industry
Specifications
- Glove SizeM or Size 8
- Material TypeGeneral Purpose Gloves
- Lining MaterialThermal
- UPC_NO45143002023
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data