Overview
Mfr description
32055M DRIVERS GLOVES M
- Industry grade grain cowhide with split leather back
- Wing thumb
- Shirred elastic back
- Color-coded hem to identify size
- Applications: Carpentry, landscaping, farming
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeCowhide Grain Leather
- Leather GradeE Grade
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data