Motion
32055S
Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, Industry Grade, Unlined, Color Brown
Mi Item #05536861
MFR #32055S
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, Industry Grade, Unlined, Color Brown
Mi Item #05536861
MFR #32055S

Mfr description
32055S DRIVERS GLOVES S
  • Industry grade grain cowhide with split leather back
  • Wing thumb
  • Shirred elastic back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Unlined
  • Applications
    Driving, Work
  • Back Material
    Split Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) E Grade Grain Leather Patch Palm Split Leather Back Keystone Thumb
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Industry Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Patch Reinforcement
  • Protection Type
    General Purpose and Driver
  • Series
    3205
  • Stitching Material
    Cotton
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)