Motion
7010S
Disposable Gloves - Small Size
MI ITEM #05536865
MFR #7010S
List Price$15.15/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Small Size
MI ITEM #05536865
MFR #7010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.15/bx for your price

Overview

Mfr description
7010S DISPOSABLE GLVS SMALL
  • Latex- and powder-free
  • 11 MPA tensile strength, 6 N puncture resistance
  • Component materials comply with FDA regulations
  • Excellent sweat resistance, softer than nitrile
  • More durable and puncture-resistant than vinyl
  • 100 gloves per dispenser, 10 boxes per case

Specifications

  • Glove Size
    Small
  • Material
    Nitrile/Vinyl Blend
  • Thickness
    4 mil
  • Color
    Blue
  • Application
    General Purpose, Industrial
  • Latex Free
    Yes
  • Food Grade
    Food Grade
  • UPC_NO
    10451430193287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text