Motion
N9690S
Ninja® General Purpose Work Gloves - Size Small, ANSI Cut Level A3
Mi Item #05536867
MFR #N9690S
Price$11.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ninja® General Purpose Work Gloves - Size Small, ANSI Cut Level A3
Mi Item #05536867
MFR #N9690S

Mfr description
N9690S NINJA ICE GLOVE SM
  • Acrylic terry liner for insulation/warmth
  • Coating remains soft in temperatures as low as -58°F
  • CE score 3232
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.32/pr

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A3
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Lining Material
    Acrylic
  • Material
    Nylon
  • Material Type
    Nylon
  • UPC_NO
    30451438690157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)