Motion
9760S
General Purpose Work Gloves - Small Size
MI ITEM #05536868
MFR #9760S
List Price$7.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size
MI ITEM #05536868
MFR #9760S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.82/pr for your price

Overview

Mfr description
9760S PALM COATED GLV SM
  • 100% cotton jersey lining for comfort, even at low working temperatures
  • Treated with Actifresh®
  • Launderable
  • 2-1/2” safety cuffs
  • CE score 4221
  • Applications: Chemical processing, handling rough castings and steel bars, metal treatment, paint and varnish manufacturing, petrochemical and oil refining

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Cotton Jersey
  • Color
    Blue
  • Coating Material
    Nitrile
  • UPC_NO
    30451431654385

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text