Motion
9760M
General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #05536869
MFR #9760M
Price$8.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Safety Cuff Cuff, Nitrile Material
Mi Item #05536869
MFR #9760M

Mfr description
9760M PALM COATED GLV MED
  • 100% cotton jersey lining for comfort, even at low working temperatures
  • Treated with Actifresh®
  • Launderable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.12/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    11.0000 in, 27.94 cm
  • Men'S Size
    M

Details

  • Additional Details
    Food Grade, ActiFresh
  • Back Material
    Jersey
  • Coated Design
    Over-the-Knuckle
  • Coating Coverage
    Over the Knuckle
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Safety
  • Cuff Type
    Safety Cuff
  • Cut
    A2
  • Description
    Predator Series Over-the-Knuckle Nitrile Coated Work Gloves Safety Cuff and Jersey Lining Treated with ActiFresh
  • Description Keyword
    Coated
  • FDA Approved
    Yes
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Manufacturer Catalog Number
    9760 M
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Predator
  • Protection Type
    Cut, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Predator
  • Standards Met
    ANSI/ISEA 105, 2024 , ASTM F2992-15, ASTM F1060 - 18, FDA Compliant
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Coated
  • UPC_NO
    30451431644553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)