Motion
DL110AF

MCR SAFETY
DL110AF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05536873
MFR #DL110AF
Price$9.07/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
DL110AF

Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05536873
MFR #DL110AF

Mfr description
DL110AF CLEAR ANTIFOG SAFETY GLASSES
  • Strong, lightweight polycarbonate lens
  • Full length non-slip temple sleeves
  • Bayonet temples reduce pressure on mastoid bone
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.07/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Non-Metal Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Includes
    Cord
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Dallas
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Bayonet
  • Type
    Safety Glasses
  • UPC_NO
    766868011113
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)