Motion
DL117
Safety Glasses - Scratch Resistant, Silver Mirror Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05536880
MFR #DL117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Scratch Resistant, Silver Mirror Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05536880
MFR #DL117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DL117 SILVER MIRROR SAFETY GLASSES
  • Strong, lightweight polycarbonate lens
  • Full length non-slip temple sleeves
  • Bayonet temples reduce pressure on mastoid bone
  • Cord included
  • Unique nose bridge comfortably fit a wide variety of users
  • Wraparound design provides greater side impact protection
  • Blocks 99.9% of UV radiation
  • Exclusive Duramass® scratch-resistant coating is on all MCR safety glasses unless otherwise noted
  • Meets or exceeds ANSI Z87+
  • A percentage of all sales proceeds will be donated to the Wounded Warrior Project™ on all Digital Camo styles

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Silver Mirror
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Dallas
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Bayonet
  • Lens Style
    Single
  • Frame Style
    Non-Metal Frame
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87+
  • Includes
    Cord
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text