Motion
DLH10G
Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 1.0 D Diopter Lens
Mi Item #05536885
MFR #DLH10G
Price$4.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, 1.0 D Diopter Lens
Mi Item #05536885
MFR #DLH10G

Mfr description
DLH10G 1.0 GRAY LENS MAGNIFIERS
  • Bifocal magnifier lenses with exclusive Duramass® scratch-resistant coating
  • Bayonet temples
  • Cord Included
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.87/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    VLT%: 13;ISO 12312-1 Blue Light: 89%;CE EN166: Yes;Inner Packaging: Dozen White Box
  • Adjustable Temples
    No
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87+
  • Comfort Features
    Fully Coated Non-Slip TPR Temples, Soft Clear TPR Nose Piece
  • Description
    DL1 Series Safety Glasses, Gray Lens, Duramass Hard Coat, Black Frame, 1.0 Magnifier
  • Diopter Lens
    1.0 D
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Non-Metal Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Full Frame
  • Includes
    Cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Single
  • Manufacturer Stock Number
    DLH10G
  • Metal Frame
    Non-Metal Frame
  • Noisepiece Type
    Soft Clear TPR
  • Product Line
    Dallas Magnifiers
  • Series
    DL1
  • Specialty Features
    100% UV Protection, Cord Included, Duramass Hard Coat, Eco-Friendly MFG, Magnifier, TAA Compliant
  • Standards Met
    ANSI, CE EN166, ISEA Z87.1-2020
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black
  • Temple Style
    Bayonet
  • Type
    Magnifying Glasses
  • UPC_NO
    766868001640
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)