Motion
S1850
Lockout Center or Station - Empty, 15-1/2 in High, 23-1/2 in Wide, Language: English
Mi Item #05536891
MFR #S1850
Price$339.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Center or Station - Empty, 15-1/2 in High, 23-1/2 in Wide, Language: English
Mi Item #05536891
MFR #S1850

Mfr description
S1850 LOCKOUT STATION
  • Large capacity lockout station holds departmental lockout needs
  • Eight hanger clips hold two padlocks or lockout hasps each
  • Holes provided along bottom for optional peg hook hangers to hang bulky devices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$339.17/each

Specifications

Dimensions

  • Depth
    4-1/2 in
  • Height
    15-1/2 in
  • Width
    23-1/2 in

Details

  • Color
    Yellow
  • Cover Type
    Open
  • Equipped Or Empty
    Empty
  • Kit Type
    Lockout Padlocks
  • Language
    English
  • Material
    Polycarbonate
  • Type
    Station
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)