Motion
S3773
Genesis Safety Magnifying Glasses-Readers - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.5 Diopter Lens
MI ITEM #05536895
MFR #S3773
List Price$22.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genesis Safety Magnifying Glasses-Readers - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.5 Diopter Lens
MI ITEM #05536895
MFR #S3773

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.47/each for your price

Overview

Mfr description
S3773 READERS 2.5 GRAY
  • Same cushioned comfort and adjustability as Genesis
  • Lifetime frame guarantee and economical lens replacement system
  • Meets ANSI Z87.1-2010 and is certified to the requirements of the CSA Z94.3 standards
  • Frame color: Black
  • Lens coating: Ultra-dura HC
  • Made in U.S.A.

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Gray
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    +2.5
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Genesis Reading Magnifiers
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Cushioned
  • Frame Style
    Non-Metal Frame
  • UV Protection
    Provides UV Protection
  • Logo
    uvex
  • Approval Listing Regulations
    ANSI Z87.1-2003, ANSI Z87.1-2010, CSA Z94.3
  • UPC_NO
    603390124662
  • Frame Temple Material
    Nylon, Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text