Motion
S0601X
Safety Glasses - Espresso, Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1-2003, CSA Z94.3-2007 Rating, Provides UV Protection
Mi Item #05536896
MFR #S0601X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Espresso, Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1-2003, CSA Z94.3-2007 Rating, Provides UV Protection
Mi Item #05536896
MFR #S0601X

Mfr description
S0601X SAFETY GOGGLES ESPRESSO AF
  • Not for protection against chemical splash, dust protection only
  • Protection against impact, sun, wind, dust and debris
  • Available with high-performance Uvextreme® anti-fog, Dura-streme® dual anti-fog/anti-scratch, Uvextra® anti-fog coatings and a scratch-resistant hard coat
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003, CSA Z94.3-2007
  • Frame Color
    Black
  • Frame Material
    Polycarbonate
  • Headband Material
    Elastic
  • Lens Coating
    Anti-Fog
  • Lens Color
    Espresso
  • Lens Material
    Polycarbonate
  • Temple Style
    Elastic Headband
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)