Motion
S0604X
Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05536897
MFR #S0604X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #05536897
MFR #S0604X

Mfr description
S0604X SAFETY GLGS SCT-REFLECT 50 LENS
  • Not for protection against chemical splash, dust protection only
  • Protection against impact, sun, wind, dust and debris
  • Available with high-performance Uvextreme® anti-fog, Dura-streme® dual anti-fog/anti-scratch, Uvextra® anti-fog coatings and a scratch-resistant hard coat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Temple Adjustment
    Adjustable
  • Temple Style
    Elastic Headband
  • UPC_NO
    603390125263
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)