Motion
S3162
Ambient OTG Safety Glasses - Scratch Resistant, Gray Lens, Blue Frame/Temple Color, Polycarbonate, Medium Size
MI ITEM #05536899
MFR #S3162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ambient OTG Safety Glasses - Scratch Resistant, Gray Lens, Blue Frame/Temple Color, Polycarbonate, Medium Size
MI ITEM #05536899
MFR #S3162

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S3162 SAFETY GLASSES STD GRAY LENS
  • Exceptional peripheral vision and coverage in a lightweight, wraparound uni-lens design
  • Available with multiple high-performance coating options
  • Soft, flexible nasal fingers conform to a variety of facial profiles and minimize slippage
  • Bendable, wire-core temples offer flexibility with a secure, customized fit
  • Lifetime frame guarantee and economical lens replacement system
  • Lens size: Medium
  • Meets ANSI Z87.1-2010 and is certified to the requirements of the CSA Z94.3 standard

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Blue
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Size
    Medium
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Ambient OTG
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible
  • Frame Style
    Non-Metal Frame
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1-2003, ANSI Z87.1-2010, CSA Z94.3
  • Frame Temple Material
    Glass Fiber Reinforced Nylon, Polycarbonate, Wire Core Thermoplastic Elastomer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text