Overview
Mfr description
S1500X SAFETY GLASSES CLEAR LENS
- Wraparound dual lens design offers panoramic field of vision and added side protection
- Sturdy frame has just enough flex to provide a comfortable yet snug fit
- Nosepiece has soft flexible “fingers” that adjust and conform to almost any nasal profile
- Soft padding runs the length of the temples for added comfort and secure fit
- Frame color: Black
- Lens coating: Uvextra AF
- Meets ANSI Z87.1-2010 and is certified to the requirements of the CSA Z94.3 standard
Specifications
- TypeSafety Glasses
- Lens ColorClear
- Lens CoatingAnti-Fog, Scratch Resistant
- Frame Temple ColorBlack
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeUniversal
- Temple AdjustmentNon-Adjustable Temples
- Product LineMercury
- Metal FrameNon-Metal Frame
- Lens StyleDual
- Frame StyleNon-Metal Frame
- UV ProtectionProvides UV Protection
- Logouvex
- Approval Listing RegulationsANSI Z87.1-2010, CSA Z94.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data