Motion
S3971D
Safety Goggle - Gray, Navy Blue Frame/Temple, ANSI Z87.1-2010, CSA Z94.3 Rating, Provides UV Protection
MI ITEM #05536917
MFR #S3971D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Gray, Navy Blue Frame/Temple, ANSI Z87.1-2010, CSA Z94.3 Rating, Provides UV Protection
MI ITEM #05536917
MFR #S3971D

Mfr description
S3971D OTG SAFETY GOGGLES GRAY LENS
  • Protection from impact, dust, airborne particles, chemical splash and optical radiation (UV and welding/heat radiation)
  • Fits comfortably over most prescription eyewear
  • Soft, elastomer body flexes and conforms to the face for a secure, comfortable, gap-free fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Approval Listing Regulations
    ANSI Z87.1-2010, CSA Z94.3
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color
    Navy Blue
  • Lens Coating
    Dura-Streme HC/AF
  • Lens Color
    Gray
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)