Motion
A804
Safety Glasses - Anti-Fog, Scratch Resistant, Silver Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05536926
MFR #A804
List Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Scratch Resistant, Silver Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #05536926
MFR #A804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.43/each for your price

Overview

Mfr description
A804 SAFETY GLASSES I/O SILVER LENS
  • Temples feature aggressive sports styling and soft, padded inserts with extra-flex built in for more comfort
  • Soft nosepiece conforms to various nose bridge shapes for added comfort and a non-slip fit
  • 9-base polycarbonate hard coated lenses provide a 180° field of distortion-free vision
  • Provides 99.9% UV protection
  • Meets ANSI Z87.1-2010

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Silver
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    A800
  • Metal Frame
    Non-Metal Frame
  • Lens Style
    Single
  • Frame Style
    Non-Metal Frame
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87+
  • UPC_NO
    040025108589
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought