Motion
A951
Safety Magnifying Glasses-Readers - Anti-Fog, Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.0 Diopter Lens
MI ITEM #05536930
MFR #A951
Your Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Magnifying Glasses-Readers - Anti-Fog, Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.0 Diopter Lens
MI ITEM #05536930
MFR #A951

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.37/each(List $17.65)

Overview

Mfr description
A951 READER 2.0 CLEAR
  • Eight-base wrap, dual-polycarbonate lens
  • Broad range of magnification available (+1.0, +2.0, +2.5)
  • Comfortable, non-slip rubber nosepiece
  • Comfort-shaped, padded temples
  • Available in clear and TSR Gray lens tints to meet a variety of applications
  • Hard coat lenses for maximum durability
  • Frame color: Black
  • Meets ANSI Z87.1-2010

Specifications

  • Type
    Magnifying Glasses
  • Lens Color
    Clear
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Diopter Lens
    +2.0
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    A900 Reader/Magnifier
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Spatula
  • Frame Style
    Non-Metal Frame
  • UV Protection
    Provides UV Protection
  • Logo
    Sperian
  • Approval Listing Regulations
    ANSI Z87+, CSA Z94.3
  • UPC_NO
    040025000838
  • Frame Temple Material
    Polycarbonate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought