Motion
A961
Safety Magnifying Glasses-Readers - Anti-Scratch & Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.0 Diopter Lens
Mi Item #05536933
MFR #A961
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Magnifying Glasses-Readers - Anti-Scratch & Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.0 Diopter Lens
Mi Item #05536933
MFR #A961

Mfr description
A961 READER 2.0 GRAY
  • Eight-base wrap, dual-polycarbonate lens
  • Broad range of magnification available (+1.0, +2.0, +2.5)
  • Comfortable, non-slip rubber nosepiece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+, CSA Z94.3
  • Diopter Lens
    +2.0
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Non-Metal Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Gray
  • Lens Material
    Polycarbonate
  • Logo
    Sperian
  • Metal Frame
    Non-Metal Frame
  • Product Line
    A900 Reader/Magnifier
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Spatula
  • Type
    Magnifying Glasses
  • UPC_NO
    040025000869
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)