Motion
XV204
Tectronic Safety Glasses - Scratch Resistant, Indoor/Outdoor Mirror Lens, Black Frame/Temple Color, Universal Size
MI ITEM #05536937
MFR #XV204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tectronic Safety Glasses - Scratch Resistant, Indoor/Outdoor Mirror Lens, Black Frame/Temple Color, Universal Size
MI ITEM #05536937
MFR #XV204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XV204 SLIM SAFETY GLASSES I/O LENS
  • Weighs less than one ounce (25.2 grams) for lightweight comfort
  • Flexible temples provide just the right amount of tension to comfortably keep eyewear in place
  • Comfort-molded nosepiece fits most wearers without obscuring vision
  • Wraparound 9-base curve lens offers a close fit with excellent side protection
  • Anti-scratch hard coat extends the life of the lens for longer wear
  • All lenses provide 99.9% UV protection
  • Frame color: Gloss black
  • Meets ANSI Z87.1-2010 (High Impact) standard

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Indoor/Outdoor Mirror
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Tectonic
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text