Motion
113231

BRADY
113231

Valve Lockout - Valve Type: Plug Valve, Red, Polypropylene
Mi Item #05536940
MFR #113231
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113231

Valve Lockout - Valve Type: Plug Valve, Red, Polypropylene
Mi Item #05536940
MFR #113231

Mfr description
113231 PLUG VALVE LOCKOUT 7/8" RED
  • Easily and effectively secure a manually-actuated plug valve
  • Base can remain in place once applied and generally does not interfere with valve activation by wrench or removable handle
  • Compact, yet highly visible and easy-to-use
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Details

  • Color
    Red
  • Label Language
    English
  • Labeling
    Label Attached
  • Material
    Polypropylene
  • Open Or Closed Valve
    Open or Closed
  • Valve Equipment Type
    Plug Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)