Motion
113232

BRADY
113232

Valve Lockout - Valve Type: Plug Valve, Red, Polypropylene
MI ITEM #05536941
MFR #113232
List Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
113232

Valve Lockout - Valve Type: Plug Valve, Red, Polypropylene
MI ITEM #05536941
MFR #113232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.75/each for your price

Overview

Mfr description
113232 PLUG VALVE LOCKOUT 1-3/8" RED
  • Easily and effectively secure a manually-actuated plug valve
  • Base can remain in place once applied and generally does not interfere with valve activation by wrench or removable handle
  • Compact, yet highly visible and easy-to-use
  • Durable red polypropylene

Specifications

  • Valve Equipment Type
    Plug Valve
  • Material
    Polypropylene
  • Color
    Red
  • Open Or Closed Valve
    Open or Closed
  • Labeling
    Label Attached
  • Label Language
    English

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text