Motion
393/S
Coated Gloves, M, Black, PR
MI ITEM #05536945
MFR #393/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Gloves, M, Black, PR
MI ITEM #05536945
MFR #393/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
393/S GENERAL PURPOSE GLOVES
  • Lightweight 13-gauge black nylon lining is abrasion-resistant and low lint
  • Black, breathable foam nitrile coating
  • Nitrile coatings resist nicks, cuts and abrasions
  • Ergonomically designed to help reduce hand fatigue
  • Great dexterity and tactile sensitivity
  • CE score 4121

Specifications

  • Glove Size
    S or Size 7
  • Size
    S in-oz
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm
  • Lining Material
    Nylon
  • Cuff Type
    Knit Wrist
  • Application
    Construction, Agriculture, Automotive Industry, Maintenance, Masonry Work, Warehousing, Shipping And Receiving, Roofing, Highway Work
  • Color
    Black
  • Standards Met
    EN420, EN388
  • Coating Material
    Foam Nitrile
  • Liner Material
    Nylon
  • UPC_NO
    801462011722
  • Finish
    Foam

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text