Motion
393-M
General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #05536946
MFR #393-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #05536946
MFR #393-M

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
393/M GENERAL PURPOSE GLOVES
  • Lightweight 13-gauge black nylon lining is abrasion-resistant and low lint
  • Black, breathable foam nitrile coating
  • Nitrile coatings resist nicks, cuts and abrasions
  • Ergonomically designed to help reduce hand fatigue
  • Great dexterity and tactile sensitivity
  • CE score 4121

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Knit Gloves - Coated
  • Cuff Type
    Knit Wrist
  • Coating Material
    Nitrile
  • UPC_NO
    801462011760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought