Motion
WE50/S
General Purpose Work Gloves - Small Size, Polyurethane Coated, Slip-On Cuff
MI ITEM #05536948
MFR #WE50/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Small Size, Polyurethane Coated, Slip-On Cuff
MI ITEM #05536948
MFR #WE50/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE50/S GENERAL PURPOSE GLOVES
  • 18-gauge, ultra-lightweight blue nylon shell with thin polyurethane palm coating
  • Polyester liner is lightweight allowing for excellent dexterity

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Cuff Type
    Slip-On
  • Color
    Blue
  • Coating Material
    Polyurethane
  • UPC_NO
    801462011630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text