Overview
Mfr description
WE50/M GENERAL PURPOSE GLOVES
- 18-gauge, ultra-lightweight blue nylon shell with thin polyurethane palm coating
- Polyester liner is lightweight allowing for excellent dexterity
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialNylon
- Cuff TypeSlip-On
- ColorBlue
- Coating MaterialPolyurethane
- UPC_NO801462011654
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data