Overview
Mfr description
WE50/L GENERAL PURPOSE GLOVES
- 18-gauge, ultra-lightweight blue nylon shell with thin polyurethane palm coating
- Polyester liner is lightweight allowing for excellent dexterity
Specifications
- Glove SizeL or Size 9
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialNylon
- Cuff TypeSlip-On
- ColorBlue
- Coating MaterialPolyurethane
- UPC_NO801462011661
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data