Motion
WE220/S
WorkEasy General Purpose Work Gloves - Small Size, Polyurethane Coated
MI ITEM #05536952
MFR #WE220/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WorkEasy General Purpose Work Gloves - Small Size, Polyurethane Coated
MI ITEM #05536952
MFR #WE220/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WE220/S GENERAL PURPOSE GLOVES
  • 13-gauge, lightweight polyester shell with black polyurethane palm coating
  • Polyurethane coating helps to reduce abrasion and reduce snags or tears in the glove
  • Black color hides dirt and grime for longer wear between washing
  • Color-coded, cuff over-edge stitching makes it easy to sort sizes after laundering
  • CE score 2121

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Polyester
  • Color
    Black
  • Coating Material
    Polyurethane
  • UPC_NO
    801462011227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text