Motion
WE220/XL
General Purpose Work Gloves - X-Large Size, Polyurethane Coated, Slip-On Cuff
Mi Item #05536955
MFR #WE220/XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - X-Large Size, Polyurethane Coated, Slip-On Cuff
Mi Item #05536955
MFR #WE220/XL

Mfr description
WE220/XL GENERAL PURPOSE GLOVES
  • 13-gauge, lightweight polyester shell with black polyurethane palm coating
  • Polyurethane coating helps to reduce abrasion and reduce snags or tears in the glove
  • Black color hides dirt and grime for longer wear between washing
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Type
    Slip-On
  • Lining Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • UPC_NO
    801462011258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)