Specifications
Dimensions
- Maximum Waist Size58.0000 in | 147 cm
- Minimum Waist Size25.0000 in | 64 cm
- SizeXS
- Waist Size25 to 58 in
Details
- Additional DetailsEconomical spandex body - Non-conductive polypropylene stays - 280D spandex body material - Adjustable, detachable suspenders - Stretchable bias binding with zig-zag stitching - Rubber track webbing - Black
- Belt Closure TypeHook & Loop
- Belt MaterialSpandex
- Closure TypeHook and Loop
- ColorBlack
- Country of OriginMMR
- Description100 XS Black Economy Back Support
- Group & ClassSupports
- Includes1 Back Support
- Manufacturer Product Page
- Product LineProFlex
- Product TypesBack Support Brace
- SeriesBack Supports
- Strap StyleSuspender Style
- Suspenders TypeAdjustable, Detachable
- UPC_NO720476113812