Motion
11386
ProFlex® Back Support
MI ITEM #05536957
MFR #11386
Price$38.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex® Back Support
MI ITEM #05536957
MFR #11386

Mfr description
100 ECONOMY BACK SUPPORT, BLACK, 2XL
  • The ProFlex® 100 Economy Spandex Back Support is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. Features rubber track webbing to help keep support in position. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension. HOW IT WORKS ProFlex® Back Supports provide lower back support and abdominal support for lifting heavy objects. Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.42/each

Specifications

Dimensions

  • Maximum Waist Size
    58.0000 in | 147 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    2XL
  • Waist Size
    25 to 58 in

Details

  • Additional Details
    Economical spandex body - Non-conductive polypropylene stays - 280D spandex body material - Adjustable, detachable suspenders - Stretchable bias binding with zig-zag stitching - Rubber track webbing - Black
  • Belt Closure Type
    Hook & Loop
  • Belt Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Country of Origin
    MMR
  • Description
    100 2XL Black Economy Back Support
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Manufacturer Product Page
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Suspender Style
  • Suspenders Type
    Adjustable, Detachable
  • UPC_NO
    720476113867

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)