Specifications
Dimensions
- Length1.5 in
Details
- ColorOrange
- Country of OriginUSA
- Description3400 Orange Glove Clip - Dual Clip Mount
- For Use WithGloves
- Group & ClassLanyards
- Includes1- Glove Clip
- Product LineSquids
- SeriesGlove Clips
- UPC_NO720476191186
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)