Motion
12562
CHILL-ITS® Evaporative Cooling Bandana - Chill-Its, Cooling, Color: Camo, Size: Universal
MI ITEM #05536964
MFR #12562
Price$7.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaporative Cooling Bandana - Chill-Its, Cooling, Color: Camo, Size: Universal
MI ITEM #05536964
MFR #12562

Mfr description
6700CT EVAP. COOLING BANDANA W/CT - TIE,
  • The Chill-Its® 6700CT Cooling Bandana features advanced PVA cooling technology for relief in extreme heat. Lightweight and low-profile, this bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes. PVA is a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away helping to regulate body temperature while providing cool relief. When activated, this PVA cooling bandana is comfortable and refreshing for even the hottest days of the year. HOW TO ACTIVATE Run under water for one minute to activate instant cooling relief that lasts for up to four hours. The PVA will retain water without bulk or residue. Machine wash as needed and hang to dry. Note that PVA materials stiffen as they dry. Simply run under water to reactivate and soften.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.81/each

Specifications

Dimensions

  • Length
    10 in
  • Size
    Universal
  • Width
    3.5 in

Details

  • Additional Details
    Advanced PVA material activates easily and quickly when run under water for one minute - Re-usable: just soak in water to re-activate - Super-evaporative cooling process helps keep you cool - Lightweight and low profile; perfect for under hard hats - Tie closure - Patented design - Colors: Solid Blue, Hi-Vis Lime, Red Western, Blue Western, Stars & Stripes, Flames, Camouflage
  • Closure Type
    Tie
  • Color
    Camo
  • Cooling Method
    Wet Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6700CT Camo Cooling Bandana - PVA - Tie
  • Garment Type
    Evaporative Cooling Bandana with Cooling Towel-Tie
  • Garment Use
    Cooling
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Manufacturer Product Page
  • Material
    PVA
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476125624

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)