Motion
12582
CHILL-ITS® Evaporative Cooling Triangle Hat - Chill-Its, Cooling, Color: Camo, Size: Universal
Mi Item #05536971
MFR #12582
Price$14.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaporative Cooling Triangle Hat - Chill-Its, Cooling, Color: Camo, Size: Universal
Mi Item #05536971
MFR #12582

Mfr description
6710CT EVAP. COOLING TRIANGLE HAT W/CT,
  • Evaporative Cooling Triangle Hat with Cooling Towel: Advanced PVA material keeps you cool without the bulk.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.61/each

Specifications

Dimensions

  • Length
    7 in
  • Size
    Universal
  • Width
    0.5 in

Details

  • Additional Details
    Advanced PVA material activates easily and quickly when run under water for one minute - Re-usable: just soak in water to re-activate - Super-evaporative cooling process helps keep you cool - Lightweight and low profile; perfect for under hard hats - Tie closure - Patented design - Colors: Solid Blue, Hi-Vis Lime, Red Western, Blue Western, Stars & Stripes, Flames, Camouflage
  • Closure Type
    Tie
  • Color
    Camo
  • Cooling Method
    Wet Evaporative Cooling
  • Country of Origin
    IDN
  • Description
    6710CT Camo Evap. Cooling Triangle Hat w/CT
  • Garment Type
    Evaporative Cooling Triangle Hat with Cooling Towel-Tie
  • Garment Use
    Cooling
  • Group & Class
    Cooling
  • Includes
    1 Dew Rag
  • Manufacturer Product Page
  • Material
    PVA
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476125822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)