Motion
12587
CHILL-ITS® Evaporative Cooling Triangle Hat - Chill-Its, Cooling, Color: Solid Blue, Size: Universal
MI ITEM #05536975
MFR #12587
Your Price$13.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaporative Cooling Triangle Hat - Chill-Its, Cooling, Color: Solid Blue, Size: Universal
MI ITEM #05536975
MFR #12587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.50/each(List $15.53)

Overview

Mfr description
6710CT EVAP. COOLING TRIANGLE HAT W/CT,
  • Evaporative Cooling Triangle Hat with Cooling Towel: Advanced PVA material keeps you cool without the bulk.

Specifications

  • Garment Use
    Cooling
  • Country of Origin
    IDN
  • Product Line
    Chill-Its
  • Garment Type
    Evaporative Cooling Triangle Hat with Cooling Towel-Tie
  • Closure Type
    Tie
  • Description
    6710CT Solid Blue Evap. Cooling Triangle Hat w/CT
  • Color
    Solid Blue
  • Size
    Universal
  • Material
    PVA
  • Manufacturer Product Page
  • Additional Details
    Advanced PVA material activates easily and quickly when run under water for one minute - Re-usable: just soak in water to re-activate - Super-evaporative cooling process helps keep you cool - Lightweight and low profile; perfect for under hard hats - Tie closure - Patented design - Colors: Solid Blue, Hi-Vis Lime, Red Western, Blue Western, Stars & Stripes, Flames, Camouflage
  • Cooling Method
    Wet Evaporative Cooling
  • Group & Class
    Cooling
  • Includes
    1 Dew Rag
  • Series
    Evaporative
  • UPC_NO
    720476125877
  • Length
    7 in
  • Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought