Motion
12537
3XL Cooling Vest, Hi-Vis Lime
Mi Item #05536980
MFR #12537
Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3XL Cooling Vest, Hi-Vis Lime
Mi Item #05536980
MFR #12537

Mfr description
6665 EVAPORATIVE COOLING VEST, LIME, 3XL
  • Cooling Relief and Comfort; V-Neck With Zipper Closure; Activated, Polymer-Embedded Fabric Inside; Water-Repellent Liner and Black Cotton-Poly Elastic Trim; Lightweight, Durable, and Washable; Soak in Water 2-5 Minutes to Activate; Remains Hydrated for Up to 4 Hours; Mesh Side Panels Offer Improved Ventilation and Stretch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.40/each

Specifications

Dimensions

  • Length
    24 in
  • Size
    3XL

Details

  • Additional Details
    V-neck with zipper closure - Quilted nylon outer layer - Activated, polymer-embedded fabric inside - Water-repellent liner and black cotton-poly elastic trim - Lightweight, durable, and washable - 100% nylon - Gray, Lime
  • Color
    Lime
  • Cooling Method
    Soak in Water 2 to 5 Minutes
  • Country of Origin
    CHN
  • Description
    6665 3XL Lime Evaporative Cooling Vest
  • Garment Type
    Personal Cooling
  • Garment Use
    Evaporative
  • Group & Class
    Cooling
  • High Visibility
    High Visibility Garment
  • Includes
    1 Vest
  • Manufacturer Product Page
  • Material
    100% Nylon
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476125372
  • Vest Color
    Hi-Vis Lime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)