Motion
12476
CHILL-ITS® Bandana, Tie Hat or Skull Cap - Chill-Its, Personal Cooling, Color: Lime, Size: Universal
Mi Item #05536981
MFR #12476
Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Bandana, Tie Hat or Skull Cap - Chill-Its, Personal Cooling, Color: Lime, Size: Universal
Mi Item #05536981
MFR #12476

Mfr description
6615 HIGH-PERFORMANCE DEW RAG, LIME,
  • The Chill-Its® 6615 High-Performance Bandana Do Rag is made with Hi Cool® moisture-wicking technology to keep workers comfortably cool and dry on hot days. The Hi Cool® performance fabric wicks moisture for quick-drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes. This low-profile cooling do rag can be worn alone or under a hard hat. One size fits most, the back features an elastic band that stretches to comfortably fit a variety of head sizes. To be worn correctly, the three pieces of fabric should also be tied in a knot. Machine wash as needed and hang to dry. Ideal for construction, landscaping, roofing or anyone working in the heat. It is also a great bandana headband for running, hiking and other recreational activities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.25/each

Specifications

Dimensions

  • Length
    6 in
  • Size
    Universal
  • Width
    0.25 in

Details

  • Additional Details
    Hi Cool® moisture management performance fabric - Comfortable to wear under hats, helmets or alone - Wide, absorbent terrycloth band - One size fits most - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Closure Type
    Tie
  • Color
    Lime
  • Cooling Method
    Absorptive
  • Country of Origin
    IDN
  • Description
    6615 Lime High-Performance Bandana Do Rag
  • Garment Type
    Dew Rag
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • Includes
    1 Dew Rag
  • Manufacturer Product Page
  • Material
    Terrycloth
  • Product Line
    Chill-Its
  • Series
    Absorptive
  • UPC_NO
    720476124764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)