Motion
16821
Balaclava, Black, Fleece, Universal
Mi Item #05536986
MFR #16821
Price$10.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Balaclava, Black, Fleece, Universal
Mi Item #05536986
MFR #16821

Mfr description
6821 FLEECE BALACLAVA, BLACK,
  • The N-Ferno® 6821 Fleece Balaclava Face Mask is designed with high quality, soft, stretchable fleece for warmth when working in the cold. The heat-trapping fleece is warm without being bulky and will fit comfortably under a hard hat or helmet. The longer length offers extra coverage for your head and neck and can be tucked into your jacket to seal out the cold. Reflective accents add visibility at night or in low light, or get this winter face mask in the high-vis lime color to really stand out. One size fits most and can be worn alone or under hard hats, ski helmets or other head protection. This is the perfect warm face mask for those who work in construction, freight/baggage, drilling/mining, oil/gas refining, iron/steel, delivery/service, landscaping/grounds, warehousing, and working in refrigerated areas. Can also be worn as a ski face mask or worn hunting, climbing, running, cycling, boating, skating or other outdoor sports.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.89/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    Universal in-oz
  • Weight
    0.14 lb
  • Width
    0.5 in

Details

  • Additional Details
    320g Polyester Fleece for warmth in extreme conditions - Long length - Reflective accent for higher visibility
  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6821 Black Fleece Balaclava Face Mask
  • Garment Type
    Head & Face Protector
  • Garment Use
    Cold Weather
  • Group & Class
    Warming
  • High Visibility
    High Visibility Garment
  • Includes
    1 Balaclava
  • Manufacturer Product Page
  • Material
    Fleece
  • Product Line
    N-Ferno
  • Series
    Thermal Balaclavas
  • UPC_NO
    720476168218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)