Motion
19002
Tool Lanyard - 35 to 42 in Length, 10 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Aluminum Carabiner Belt Connector, Size: Standard, Black Color
Mi Item #05536987
MFR #19002
Price$21.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Lanyard - 35 to 42 in Length, 10 lb Max Work Load, Adjustable Barrel Lock Tool Connector, Aluminum Carabiner Belt Connector, Size: Standard, Black Color
Mi Item #05536987
MFR #19002

Mfr description
3100 SINGLE CARABINER-10LB, BLACK,
  • The Squids® 3100 Tool Lanyard features a single action aluminum carabiner with captive eye on one end and a cinch loop on the other to tether tools up to 10lb // 4.5kg, and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with shock-absorbing tubular nylon webbing and lock stitching at both ends for added security. It also features reflective accents for heightened visibility. Available in two sizes: Standard and Extended. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 10lb // 4.5kg maximum capacity and meets the ANSI/ISEA 121-2018 standard. Perfect for those who need to tether their tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.19/each

Specifications

Dimensions

  • Height
    11.25 in
  • Lanyard Length
    35 to 42 in
  • Length
    4 in
  • Maximum Working Load
    10 lb
  • Size
    Standard
  • Weight
    0.21 lb
  • Width
    1 in

Details

  • Accessory Type
    Tool Lanyard - Carabiner and Cinch Loop
  • Belt Connection Type
    Aluminum Carabiner
  • Color
    Black
  • Description
    3100 Standard Black Single Carabiner Tool Lanyard - 10lbs
  • Features & Benefits
    The Squids® 3100 Tool Lanyard features a single action aluminum carabiner with captive eye on one end and a cinch loop on the other to tether tools up to 10lb // 4.5kg, and prevent dropped or falling objects from occurring on the job. This lanyard is constructed with shock-absorbing tubular nylon webbing and lock stitching at both ends for added security. It also features reflective accents for heightened visibility. Available in two sizes: Standard and Extended. These tool lanyards are built to withstand defined weight limits and can easily be used by any worker to help avoid accidentally dropping objects that could cause damage, injuries or possibly death. This tool tether is third-party certified to 10lb // 4.5kg maximum capacity and meets the ANSI/ISEA 121-2018 standard. Perfect for those who need to tether their tools in industries like construction, telecommunications, oil and gas, power generation, utilities, wind energy, manufacturing or other jobs at heights.
  • Group & Class
    Lanyards
  • Includes
    1 Lanyard
  • Lanyard Color
    Black
  • Lanyard Material
    Stretch Cord Surrounded By Tubular Nylon Webbing
  • Manufacturer Product Page
  • Product Line
    Squids
  • Series
    Equipment & Tool
  • Stitching Type
    Lock Stitching
  • Tool Connection Type
    Adjustable Barrel Lock
  • UPC_NO
    720476190028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)