Motion
16453
Rubber Coated Knit Glove - M or Size 8 Size, Rubber Coated
Mi Item #05536992
MFR #16453
Price$45.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Coated Knit Glove - M or Size 8 Size, Rubber Coated
Mi Item #05536992
MFR #16453

Mfr description
9000 CERTIFIED LIGHTWEIGHT
  • ProFlex® 9000 Lightweight Anti-Vibration Gloves: Unique chloroprene rubber palm pad combined with lightweight, breathable cotton/nylon knit.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.33/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    5.5 in
  • Size
    M

Details

  • Coating Material
    Rubber
  • Color
    Black
  • Country of Origin
    JPN
  • Description
    9000 M Black Lightweight Anti-Vibration Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    Knit Gloves - Coated
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Protection Type
    Anti-Vibration
  • Series
    Anti-Vibration
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476164531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)