Motion
16455
General Purpose Work Glove - XL or Size 10 Size
Mi Item #05536994
MFR #16455
Price$39.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Glove - XL or Size 10 Size
Mi Item #05536994
MFR #16455

Mfr description
9000 CERTIFIED LIGHTWEIGHT
  • ProFlex® 9000 Lightweight Anti-Vibration Gloves: Unique chloroprene rubber palm pad combined with lightweight, breathable cotton/nylon knit.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.41/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    5.5 in
  • Size
    XL

Details

  • Color
    Black
  • Country of Origin
    JPN
  • Description
    9000 XL Black Lightweight Anti-Vibration Gloves
  • Group & Class
    Gloves
  • Includes
    1 Pair of Gloves
  • Material Type
    General Purpose Gloves
  • Product Line
    ProFlex
  • Product Types
    Glove
  • Protection Type
    Anti-Vibration
  • Series
    Anti-Vibration
  • Standards Met
    EN 388
  • Type
    Glove
  • UPC_NO
    720476164555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)