Motion
18350
Knee Pads, EVA Gel Padding, PR
Mi Item #05537026
MFR #18350
Price$65.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Pads, EVA Gel Padding, PR
Mi Item #05537026
MFR #18350

Mfr description
350 GEL FOAM KNEE PADS, BLACK,
  • Gel Foam Knee Pads: Gel comfort with slip resistant, puncture resistant soft cap.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.24/pr

Specifications

Details

  • Additional Details
    12mm NBR Gel padding & 20mm EVA padding - 1680D ballistic nylon outer shell for puncture resistance - 420D nylon & Hypalon rubber composite pad - Slip-resistant durable nylon-rubber surface - Adjustable, breathable neoprene stretch strap - Hook & loop closure
  • Cap Type
    Gel Cap
  • Closure Type
    Hook-And-Loop
  • Color
    Black
  • Cover Fabric Material
    Nylon
  • Description
    350 Black Gel Foam Knee Pads
  • Includes
    1 Pair of Knee Pads
  • Manufacturer Product Page
  • Product Line
    ProFlex
  • Series
    Gel
  • Strap Material
    Neoprene
  • UPC_NO
    720476183501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)