Specifications
Dimensions
- Maximum Waist Size58.0000 in | 147 cm
- Minimum Waist Size25.0000 in | 64 cm
- SizeXS
- Waist Size25 to 58 in
Details
- Additional Details7.5" (19 cm) Economical, all-elastic body - 5" (12.7 cm) single strap closure - Non-conductive polypropylene stays - Adjustable, detachable suspenders - Stretchable bias binding with zig-zag stitching - Rubber track webbing - Black
- Belt Closure TypeHook & Loop
- Belt MaterialElastic
- Closure TypeHook and Loop
- ColorBlack
- Country of OriginMMR
- Description1650 XS Black Economy Elastic Back Support
- Group & ClassSupports
- Includes1 Back Support
- Manufacturer Product Page
- Product LineProFlex
- Product TypesBack Support Brace
- SeriesBack Supports
- Strap StyleSuspender Style
- Suspenders TypeAdjustable, Detachable
- UPC_NO720476110910
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)